Motion
5ERL100K
1" Steel Shaft Adapter Couplings - Step-Down Type with Keyways
Mi Item #06330395
MFR #5ERL100K
Price$268.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Steel Shaft Adapter Couplings - Step-Down Type with Keyways
Mi Item #06330395
MFR #5ERL100K

Mfr description
5ERL100K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.03/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Length
    3.6250 in
  • Outside Diameter
    2.0000 in
  • Screw Size
    1/4-28 x 3/4
  • Screw Thread Size
    1/4-28 x 3/4
  • Shaft Length
    1.2500 in
  • Shaft Size
    0.7500 in
  • Weight
    1.57 lb

Details

  • Country of Origin
    USA
  • Finish
    Black Oxide
  • Material
    Steel
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • Style
    High Strength
  • Type
    Shaft Adapter Couplings - Step-Down Type with Keyways
  • UPC_NO
    662786018671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)