Motion
2621-20
M18™ SAWZALL® Reciprocating Saw - Tool Only
Mi Item #06330594
MFR #2621-20
Price$129.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ SAWZALL® Reciprocating Saw - Tool Only
Mi Item #06330594
MFR #2621-20

Mfr description
2621-20 SAWZALL RECIPROCATING SAW BARE
  • All-metal gearing and gear case
  • Enhanced water and contamination ingress prevention
  • REDLINK™ electronics protect the motor and battery, and provide a gear protecting clutch
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $199.92)
USD$129.00/each

Specifications

Dimensions

  • Overall Height
    6.25 in
  • Overall Length
    18 in
  • Overall Width
    3.125 in
  • Stroke
    1.125 in
  • Tool Weight
    7.4 lb

Details

  • Batteries Included
    Not Included
  • Battery Type
    Lithium-Ion (Li-ion)
  • Blade Changing
    Tool-less
  • Blades Included
    No
  • Color Finish
    Red/Black/Grey
  • Handle Style
    Soft Grip
  • Integrated Work Light
    No
  • Keyless Adjustable Shoe
    Yes
  • Manufacturer Upc Number
    045242333899
  • Material
    Metal, Plastic
  • Maximum Speed
    3000 spm
  • Number Of Blades
    0
  • UPC_NO
    045242333899
  • Variable Speed
    Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)