Motion
CFM015019016
Cast Bronze Metric Flanged Bearing - 19 mm OD, 16 mm Length, 23 mm Flg Dia., Bronze Material
Mi Item #06331181
MFR #CFM015019016
Price$6.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze Metric Flanged Bearing - 19 mm OD, 16 mm Length, 23 mm Flg Dia., Bronze Material
Mi Item #06331181
MFR #CFM015019016

Mfr description
CFM015019016 FLANGE BUSHING SAE660
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.03/each

Specifications

Dimensions

  • Flange Diameter  
    23 mm
  • Flange Thickness
    0.0790 in
  • Inside Diameter
    15 mm
  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter  
    19 mm
  • Overall Length  
    16 mm
  • Weight
    0.046 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Max V Value
    750
  • Operating Temperature Range
    -450 to 500 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM B505
  • UPC_NO
    717905205804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)