Motion
34348
Scott® Pro™ Electronic Hard Roll Towel Dispenser, Blue Core - Smoke Color, 12.66 in Wide, 16.44 in High, 9.18 in Depth
Mi Item #06331266
MFR #34348
Price$72.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Pro™ Electronic Hard Roll Towel Dispenser, Blue Core - Smoke Color, 12.66 in Wide, 16.44 in High, 9.18 in Depth
Mi Item #06331266
MFR #34348

Mfr description
34348 ELECTRONIC TOWEL DISPENSER
  • The Scott®Pro Electronic Hard Roll Paper Towel Dispenser (for Blue Core Scott®Pro Roll towels) is touchless and electronic to help minimize the spread of germs; option for unexposed sheet
  • Holds one 8" diameter roll of Scott®Pro Hard Roll Towel plus stub roll
  • Dispenses 150,000 10” towels on four D-size alkaline batteries or an AC adapter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.46/each

Specifications

Dimensions

  • Battery Size
    (4) D
  • Depth
    9.18 in
  • Height
    16.44 in
  • Towel Length
    1.150 in
  • Towel Width
    7.5 in
  • Width
    12.66 in

Details

  • Dispenser Color Finish
    Smoke
  • Dispenser Type
    Automatic Towel Dispenser
  • Paper Towel Dispenser Operation
    Touch Free
  • Paper Towel Fold Style
    Kitchen Roll
  • Power Source
    AC Adapter, Battery Powered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)