Motion
P216D1

NTN
P216D1

Pillow Block Ball Bearing Unit - Two-Bolt Base, Cast Iron
Mi Item #06331566
MFR #P216D1
Price$259.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
P216D1

Pillow Block Ball Bearing Unit - Two-Bolt Base, Cast Iron
Mi Item #06331566
MFR #P216D1

Mfr description
P216D1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.19/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.5000 in
  • Bore Diameter
    3.1496 in
  • Weight
    13.67 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359157703
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    4547359157703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)