Motion
6015-ZZD-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #06332638
MFR #6015-ZZD-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #06332638
MFR #6015-ZZD-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm
  • Weight
    1.28 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6015-ZZDC3V2 BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 6015-ZZD-C3 is a 75 mm bore radial/deep groove ball bearing with 115 mm OD, 20 mm width, straight design, double shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6015-ZZD-C3
  • Manufacturer Upc Number
    8865590044313
  • Maximum RPM (Grease)
    5700 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    39500 N
  • Radial Static Load Capacity
    33500 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Shields
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106789031

Overview

Mfr description
6015 ZZD C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought