Motion
CDQ2A40-25DZ-A73L

SMC CORP OF AMERICA
CDQ2A40-25DZ-A73L

COMPACT CylinderINDER, CQ2-Z
MI ITEM #06332646
MFR #CDQ2A40-25DZ-A73L
Price$128.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A40-25DZ-A73L

COMPACT CylinderINDER, CQ2-Z
MI ITEM #06332646
MFR #CDQ2A40-25DZ-A73L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.00/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    25 mm

Details

  • Auto-Switch
    A73 - Reed, DC Volt <gt/>5, <lt/>24, AC Volt <lt/>100, LED, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2A40-25DZ-A73L COMPACT CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought