Motion
FF2035T1010S
90° Elbow - 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring, Steel
MI ITEM #06332727
MFR #FF2035T1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring, Steel
MI ITEM #06332727
MFR #FF2035T1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF2035T1010S ADAPTER, ORS

Specifications

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • End 1 Size
    5/8 in
  • End 1 Thread
    1–14
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    5/8 in
  • End 1 Size Type
    5/8 FFOR
  • End 2 Size Type
    5/8 FFOR
  • Material
    Steel
  • Description Keyword
    5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text