Motion
FF2068T2020S
Eaton Aeroquip FF2068T Series Elbow Adapters ORS/SAE O-Ring Boss - Carbon Steel
Mi Item #06332728
MFR #FF2068T2020S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FF2068T Series Elbow Adapters ORS/SAE O-Ring Boss - Carbon Steel
Mi Item #06332728
MFR #FF2068T2020S

Mfr description
FF2068T2020S ADAPTER, ORS
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-11/16 in
  • End 2 Size
    1-5/8 in
  • Height
    1.870 in
  • Length
    3.370 in
  • Overall Length
    3.370 in
  • Weight
    1.27 lb
  • Width
    1.870 in

Details

  • Adapter Type
    Elbow Adapters
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Both Ends Gender Type
    Male to Male
  • End 1 Thread
    1-11/16-12
  • End 2 Thread
    1-5/8-12
  • Material
    Carbon Steel
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -65 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)