Motion
FF2130T1212S
Eaton Aeroquip FF2130T Series Straight Adapters ORS Female Swivel/SAE O-ring Boss - Carbon Steel
Mi Item #06332731
MFR #FF2130T1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FF2130T Series Straight Adapters ORS Female Swivel/SAE O-ring Boss - Carbon Steel
Mi Item #06332731
MFR #FF2130T1212S

Mfr description
FF2130T1212S ADAPTER, ORS
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-3/16 in
  • End 2 Size
    1-11/16 in
  • Height
    1.250 in
  • Length
    0.730 in
  • Overall Length
    0.730 in
  • Weight
    0.27 lb
  • Width
    1.250 in

Details

  • Adapter Type
    Straight Adapters
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Both Ends Gender Type
    Female to Male
  • End 1 Thread
    1-3/16-12
  • End 2 Thread
    1-11/16-12
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)