Specifications
Dimensions
- End 1 Size1 in
Details
- Adapter TypeHex Socket Plug
- Description Keyword1 in Male O-Ring Boss
- End 1 StyleMale O-Ring Boss
- End 1 Thread(SAE) 1-5/16–12
- MaterialSteel
Overview
Mfr description
FF2138-16S ADAPTER, PLUG
- Replacement o-rings offered
- Wide variety of sizes
- Trivalent Zinc plated
- O-ring included