Specifications
Dimensions
- End 1 Size1-1/4 in
Details
- Adapter TypeHex Socket Plug
- Description Keyword1-1/4 in Male O-Ring Boss
- End 1 StyleMale O-Ring Boss
- End 1 Thread(SAE) 1-5/8–12
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)