Motion
FF2209T0808S
Straight Adapter - 1/2 in Female For-Seal® x 1/2 in Male JIC 37° Flare, Steel
MI ITEM #06332735
MFR #FF2209T0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Female For-Seal® x 1/2 in Male JIC 37° Flare, Steel
MI ITEM #06332735
MFR #FF2209T0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF2209T0808S ADAPTER, ORS
  • Good resistance to vibration
  • Available in Stainless Steel type 316
  • Broad selection of styles and sizes
  • Zinc plated
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Interchangeable with all sources

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female For-Seal®
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Flat Face O-Ring to JIC 37° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 FFOR
  • End 2 Thread
    (SAE) 3/4–16
  • End 2 Size Type
    1/2 JIC 37°
  • Material
    Steel
  • Inside Diameter
    0.36 in
  • Description Keyword
    1/2 in Female For-Seal® x 1/2 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text