Overview
Mfr description
NCM-PE075SS STAINLESS STEEL BRACKET
- End mount pivot bracket
- Applicable models: NCMC and NCME
- Applicable bore size: 3/4", 7/8", 1 1/16", 1 1/4", 1 1/2"
Specifications
- SeriesNCM
- Country of OriginUS
- Additional DetailsNCM Series rear pivot bracket to be used with "C" or "E" mounting.
- Hardware TypeRear Pivot Bracket
- Spec Sheet
- Installation Instructions
- Manufacturer Catalog
- Cylinder Size0.7500 in
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data