Motion
ACF700-2.4
Variable Frequency AC Drive - Input Phase 1, Supply Voltage 115/230 V ac, 1/2 hp Normal Duty, Output Current 2.4 A Normal Duty, 50/60 Hz, Frequency Control, Open Loop Control, Velocity Control
MI ITEM #06332765
MFR #ACF700-2.4
List Price$466.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Frequency AC Drive - Input Phase 1, Supply Voltage 115/230 V ac, 1/2 hp Normal Duty, Output Current 2.4 A Normal Duty, 50/60 Hz, Frequency Control, Open Loop Control, Velocity Control
MI ITEM #06332765
MFR #ACF700-2.4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$466.09/each for your price

Overview

Mfr description
ACF700-2.4 AC MOTOR CONTROL VFD 2.4A
  • ACE Footprint: Traditional ACE mounting pattern and footprint
  • Microprocessor Based: Allows custom programming for OEMs
  • Doubler / Stop-Down Mode: Doubles a 115 VAC input to a 230 VAC output. Can also step-down a 230 VAC input to a 115 VAC output at 50/60 Hz
  • Adjustable Base Frequency: Can be set for a base output frequency of 50 or 60 Hz at rated output voltage, regardless of input frequency
  • Variety of Motors: Permanent Split Capacitor (PSC), Shaded Pole, Synchronous, and 3Ø Induction
  • DC Injection Braking: Can be used for quicker braking
  • Thermally Protects: Drive recognizes when overheated as a result of frequent overload. It first flashes a warning code and will trip if condition persists
  • Diagnostic LEDs: Power, Status (Undervoltage, Overvoltage, Short Circuit / Current Trip, Overheat Warning, Overheat Trip)

Specifications

  • Number Of Input Phases
    1 ph
  • Drive Supply Voltage
    115/230 V ac
  • Horsepower Rating Normal Duty
    1/2 hp
  • Output Current Normal Duty
    2.4 A
  • Operation Mode
    Frequency Control, Open Loop Control, Velocity Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Number Of Output Phases
    1 & 3
  • Peak Current
    4.8 A
  • Input Frequency Rating
    50/60 Hz
  • Ambient Temperature Range
    32 to 104 °F
  • Mounting Type
    Chassis Mount
  • Weight
    1.00 lbs
  • Agency Listing
    UL Listed
  • Standards Met
    RoHS Compliant
  • Manufacturer Product Page
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text