Motion
ACF700-4
Variable Frequency AC Drive - Input Phase 1, Supply Voltage 115/230 V ac, 1 hp Normal Duty, Output Current 4.0 A Normal Duty, 50/60 Hz, Frequency Control, Open Loop Control, Velocity Control
Mi Item #06332766
MFR #ACF700-4
Price$589.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Frequency AC Drive - Input Phase 1, Supply Voltage 115/230 V ac, 1 hp Normal Duty, Output Current 4.0 A Normal Duty, 50/60 Hz, Frequency Control, Open Loop Control, Velocity Control
Mi Item #06332766
MFR #ACF700-4

Mfr description
ACF700-4 AC MOTOR CONTROL VFD 4A
  • Microprocessor Based: Allows custom programming for OEMs
  • Doubler / Stop-Down Mode: Doubles a 115 VAC input to a 230 VAC output. Can also step-down a 230 VAC input to a 115 VAC output at 50/60 Hz
  • Adjustable Base Frequency: Can be set for a base output frequency of 50 or 60 Hz at rated output voltage, regardless of input frequency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.69/each

Specifications

Dimensions

  • Weight
    1.75 lbs

Details

  • Agency Listing
    UL Listed
  • Ambient Temperature Range
    32 to 104 °F
  • Drive Supply Voltage
    115/230 V ac
  • Horsepower Rating Normal Duty
    1 hp
  • Input Frequency Rating
    50/60 Hz
  • Manufacturer Product Page
  • Mounting Type
    Chassis Mount
  • Number Of Input Phases
    1 ph
  • Number Of Output Phases
    1 & 3
  • Operation Mode
    Frequency Control, Open Loop Control, Velocity Control
  • Output Current Normal Duty
    4.0 A
  • Peak Current
    8.0 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Standards Met
    RoHS Compliant
  • Technical Data Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)