Motion
DCH401-5-CYC
DC Drive - 1/8 hp, 115/230 V ac Input, 1 ph, 12/24 V dc Output, Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332777
MFR #DCH401-5-CYC
Price$567.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/8 hp, 115/230 V ac Input, 1 ph, 12/24 V dc Output, Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332777
MFR #DCH401-5-CYC

Mfr description
DCH401-5-CYC AC-DC 5A CYCLING OPTION
  • Standard drive has been modified to allow for cycling between limit switches
  • Microprocessor-based design allows custom programming for OEMs
  • Combines custom regen-capable switching power supply with low voltage drive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.38/each

Specifications

Dimensions

  • Weight
    1.75 lbs

Details

  • Ambient Temperature Range
    50 to 104 °F
  • Brake Type
    Regenerative
  • Braking
    Yes
  • Continuous Current
    5 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115/230 V ac
  • Drive Output Voltage
    12/24 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Forward/Stop/Reverse
  • Horsepower
    1/8 hp
  • Manufacturer Product Page
  • Max Current
    5 A
  • Max Horsepower
    1/8 hp
  • Min Horsepower
    1/50 hp
  • Peak Current
    7.5 A
  • Product Type
    DC Drives
  • Standards Met
    UL Listed
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)