Motion
DCH401-5-TRQ
DC Drive - 1/8 hp, 115/230 V ac Input, 1 ph, 12/24 V dc Output, Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332779
MFR #DCH401-5-TRQ
List Price$658.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/8 hp, 115/230 V ac Input, 1 ph, 12/24 V dc Output, Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332779
MFR #DCH401-5-TRQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$658.60/each for your price

Overview

Mfr description
DCH401-5-TRQ AC-DC OUT 5A TORQUE MODE
  • Microprocessor-based
  • AC input DC output
  • 4Q reversing
  • Isolated Logic
  • Diagnostic LEDs
  • Torque Mode

Specifications

  • Horsepower
    1/8 hp
  • Drive Input Voltage
    115/230 V ac
  • Drive Input Phase
    1 ph
  • Drive Output Voltage
    12/24 V dc
  • Enclosure Rating
    IP-00
  • Function Of Controller
    Forward/Stop/Reverse
  • Product Type
    DC Drives
  • Frequency Rating
    50/60 Hz
  • Enclosure Type
    Chassis
  • Min Horsepower
    1/50 hp
  • Max Horsepower
    1/8 hp
  • Max Current
    5 A
  • Continuous Current
    5 A
  • Peak Current
    7.5 A
  • Operating Temperature Range
    50 to 104 °F
  • Brake Type
    Regenerative
  • Braking
    Yes
  • Standards Met
    UL Listed
  • Weight
    1.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text