Motion
DCR300-120
DC Drive - 1-1/2 hp, 12/24 V dc Input, dc, 12/24 V dc Output, Regenerative, IP-00 Rated, Chassis
MI ITEM #06332789
MFR #DCR300-120
Price$974.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1-1/2 hp, 12/24 V dc Input, dc, 12/24 V dc Output, Regenerative, IP-00 Rated, Chassis
MI ITEM #06332789
MFR #DCR300-120

Mfr description
DCR300-120 DC-DC MOTOR CONTROL 120A
  • Microprocessor-based
  • 4Q Reversing
  • Brake Coil Output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$974.75/each

Specifications

Dimensions

  • Weight
    1.25 lbs

Details

  • Brake Type
    Regenerative
  • Braking
    Yes
  • Continuous Current
    60 A
  • Drive Input Phase
    dc
  • Drive Input Voltage
    12/24 V dc
  • Drive Output Voltage
    12/24 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Function Of Controller
    Forward/Stop/Reverse
  • Horsepower
    1-1/2 hp
  • Max Current
    120 A
  • Max Horsepower
    1-1/2 hp
  • Min Horsepower
    1/12 hp
  • Operating Temperature Range
    32 to 104 °F
  • Peak Current
    120 A
  • Product Type
    DC Drives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)