Motion
DCR300-20
DC Drive - 1/4 hp, 12/24 V dc Input, dc, 12/24 V dc Output, Regenerative, IP-00 Rated, Chassis
Mi Item #06332790
MFR #DCR300-20
Price$468.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/4 hp, 12/24 V dc Input, dc, 12/24 V dc Output, Regenerative, IP-00 Rated, Chassis
Mi Item #06332790
MFR #DCR300-20

Mfr description
DCR300-20 DC-DC MOTOR CONTROL 20A 12/24V
  • Microprocessor-based
  • 4Q Reversing
  • Brake Coil Output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.09/each

Specifications

Dimensions

  • Weight
    0.25 lbs

Details

  • Brake Type
    Regenerative
  • Braking
    Yes
  • Continuous Current
    10 A
  • Drive Input Phase
    dc
  • Drive Input Voltage
    12/24 V dc
  • Drive Output Voltage
    12/24 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Function Of Controller
    Forward/Stop/Reverse
  • Horsepower
    1/4 hp
  • Max Current
    20 A
  • Max Horsepower
    1/4 hp
  • Min Horsepower
    1/75 hp
  • Operating Temperature Range
    32 to 104 °F
  • Peak Current
    20 A
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)