Motion
DCR300-250-WAG

AMERICAN CONTROL ELE
DCR300-250-WAG

DC Drive - 3 hp, 12/24 V dc Input, dc, 12/24 V dc Output, Regenerative, IP-00 Rated, Chassis
MI ITEM #06332792
MFR #DCR300-250-WAG
List Price$1,393.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN CONTROL ELE
DCR300-250-WAG

DC Drive - 3 hp, 12/24 V dc Input, dc, 12/24 V dc Output, Regenerative, IP-00 Rated, Chassis
MI ITEM #06332792
MFR #DCR300-250-WAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,393.07/each for your price

Overview

Mfr description
DCR300-250-WAG DC-DC MOTOR CONTROL 250A
  • Microprocessor-based
  • 4Q Reversing
  • Brake Coil Output
  • Sleep Mode
  • Short Circuit Protection
  • Temperature Sensor
  • Diagnostic LEDs
  • Bidirectional Control

Specifications

  • Horsepower
    3 hp
  • Drive Input Voltage
    12/24 V dc
  • Drive Input Phase
    dc
  • Drive Output Voltage
    12/24 V dc
  • Enclosure Rating
    IP-00
  • Function Of Controller
    Forward/Stop/Reverse
  • Product Type
    DC Drives
  • Enclosure Type
    Chassis
  • Min Horsepower
    1/6 hp
  • Max Horsepower
    3 hp
  • Max Current
    250 A
  • Continuous Current
    120 A
  • Peak Current
    250 A
  • Operating Temperature Range
    32 to 104 °F
  • Brake Type
    Regenerative
  • Braking
    Yes
  • Weight
    2.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text