Motion
DCR300-30-CYC
DC Drive - 1/3 hp, 12/24 V dc Input, dc, 12/24 V dc Output, Regenerative, IP-00 Rated, Chassis
MI ITEM #06332794
MFR #DCR300-30-CYC
Price$530.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/3 hp, 12/24 V dc Input, dc, 12/24 V dc Output, Regenerative, IP-00 Rated, Chassis
MI ITEM #06332794
MFR #DCR300-30-CYC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$530.91/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Ambient Temperature Range
    32 to 131 °F
  • Brake Type
    Regenerative
  • Braking
    Yes
  • Continuous Current
    15 A
  • Drive Input Phase
    dc
  • Drive Input Voltage
    12/24 V dc
  • Drive Output Voltage
    12/24 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Function Of Controller
    Forward/Stop/Reverse
  • Horsepower
    1/3 hp
  • Manufacturer Product Page
  • Max Current
    15 A
  • Max Horsepower
    1/3 hp
  • Min Horsepower
    1/50 hp
  • Peak Current
    30 A
  • Product Type
    DC Drives

Overview

Mfr description
DCR300-30-CYC DC-DC MOTOR CONTROL 250A
  • Modified standard drive allows for cycling between limit switches
  • Ideal for battery powered equipment
  • Maintains both set and/or variable speed even as battery voltage declines, extends total running time of equipment
  • Microprocessor-based design allows custom programming for OEMs
  • Combines a custom regen-capable switching power supply with low voltage drive
  • True low voltage output allows control over low voltage motors without the negative effects of current spikes or a large BUS voltage associated with typical 115/230VAC SCR and PWM controls
  • Regenerative/4-Quadrant drives have the ability to perform quick and contactorless braking and/or reversing-on-the-fly
  • Isolated logic allows floating or grounded 0 to 5VDC or 0 to 10VDC signals
  • Forward and reverse inhibits can be set for NO or NC to brake to a stop, can be used for rapid starting and stopping
  • Diagnostic LEDs: Power, current limit
  • 1.05 form factor
  • 1% base speed regulation
  • 80:1 speed range
  • Trim pots: Forward and reverse maximum speed, forward and reverse acceleration, forward and reverse current limit, forward and reverse dwell

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought