Motion
DCR300-30-LFB
DC Drive - 1/3 hp, 12/24 V dc Input, dc, 12/24 V dc Output, Regenerative, IP-00 Rated, Chassis
MI ITEM #06332795
MFR #DCR300-30-LFB
List Price$549.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/3 hp, 12/24 V dc Input, dc, 12/24 V dc Output, Regenerative, IP-00 Rated, Chassis
MI ITEM #06332795
MFR #DCR300-30-LFB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$549.11/each for your price

Overview

Mfr description
DCR300-30-LFB DC-DC MOTOR CONTROL 250A
  • For positioning control with a feedback resistor
  • Ideal for battery powered equipment
  • Maintains both set and/or variable speed, even as battery voltage declines, extends total running time of equipment
  • Microprocessor-based
  • Regenerative stopping/reversing
  • Brake coil output
  • Forward and reverse inhibit (normally closed)
  • LEDs: Current limit, power
  • 1.01 form factor
  • 1% base speed regulation
  • 100:01 speed range
  • Trim pots: Forward and reverse maximum speed, minimum speed, acceleration/deceleration, motor current limit, regen current limit, IR compensation

Specifications

  • Horsepower
    1/3 hp
  • Drive Input Voltage
    12/24 V dc
  • Drive Input Phase
    dc
  • Drive Output Voltage
    12/24 V dc
  • Enclosure Rating
    IP-00
  • Function Of Controller
    Forward/Stop/Reverse
  • Product Type
    DC Drives
  • Enclosure Type
    Chassis
  • Min Horsepower
    1/50 hp
  • Max Horsepower
    1/3 hp
  • Max Current
    15 A
  • Continuous Current
    15 A
  • Peak Current
    30 A
  • Ambient Temperature Range
    32 to 131 °F
  • Brake Type
    Regenerative
  • Braking
    Yes
  • Weight
    0.50 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text