Motion
DCR300-30-WAG
DC Drive - 1/3 hp, 12/24 V dc Input, dc, 12/24 V dc Output, Regenerative, IP-00 Rated, Chassis
MI ITEM #06332796
MFR #DCR300-30-WAG
List Price$658.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/3 hp, 12/24 V dc Input, dc, 12/24 V dc Output, Regenerative, IP-00 Rated, Chassis
MI ITEM #06332796
MFR #DCR300-30-WAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$658.60/each for your price

Overview

Mfr description
DCR300-30-WAG DC-DC MOTOR CONTROL 250A
  • Microprocessor-based
  • Diagnostic LEDs
  • 4Q Reversing
  • Diagnostic LEDs
  • Wig-Wag Mode

Specifications

  • Horsepower
    1/3 hp
  • Drive Input Voltage
    12/24 V dc
  • Drive Input Phase
    dc
  • Drive Output Voltage
    12/24 V dc
  • Enclosure Rating
    IP-00
  • Function Of Controller
    Forward/Stop/Reverse
  • Product Type
    DC Drives
  • Enclosure Type
    Chassis
  • Min Horsepower
    1/50 hp
  • Max Horsepower
    1/3 hp
  • Max Current
    30 A
  • Continuous Current
    15 A
  • Peak Current
    30 A
  • Operating Temperature Range
    32 to 131 °F
  • Brake Type
    Regenerative
  • Braking
    Yes
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text