Motion
DCR300-6
DC Drive - 1/15 hp, 12/24 V dc Input, dc, 12/24 V dc Output, Regenerative, IP-00 Rated, Chassis
MI ITEM #06332797
MFR #DCR300-6
Your Price$230.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/15 hp, 12/24 V dc Input, dc, 12/24 V dc Output, Regenerative, IP-00 Rated, Chassis
MI ITEM #06332797
MFR #DCR300-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$230.78/each(List $265.40)

Overview

Mfr description
DCR300-6 DC-DC MOTOR CONTROL 6A PEAK 4Q
  • Microprocessor-based
  • Diagnostic LEDs
  • 4Q Reversing
  • Wig-Wag Mode

Specifications

  • Horsepower
    1/15 hp
  • Drive Input Voltage
    12/24 V dc
  • Drive Input Phase
    dc
  • Drive Output Voltage
    12/24 V dc
  • Enclosure Rating
    IP-00
  • Function Of Controller
    Forward/Stop/Reverse
  • Product Type
    DC Drives
  • Enclosure Type
    Chassis
  • Min Horsepower
    1/100 hp
  • Max Horsepower
    1/15 hp
  • Max Current
    6 A
  • Continuous Current
    3 A
  • Peak Current
    6 A
  • Operating Temperature Range
    32 to 104 °F
  • Brake Type
    Regenerative
  • Braking
    Yes
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text