Motion
DCR300-60
DC Drive - 2/3 hp, 12/24 V dc Input, dc, 12/24 V dc Output, Regenerative, IP-00 Rated, Chassis
Mi Item #06332798
MFR #DCR300-60
Price$658.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 2/3 hp, 12/24 V dc Input, dc, 12/24 V dc Output, Regenerative, IP-00 Rated, Chassis
Mi Item #06332798
MFR #DCR300-60

Mfr description
DCR300-60 DC-DC MOTOR CONTROL 60A 4Q
  • Microprocessor based design allows custom programming for OEMs
  • Ideal for battery powered equipment, maintains both set and/or variable speed even as battery voltage declines
  • Extends total running time of equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$658.60/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Ambient Temperature Range
    32 to 104 °F
  • Brake Type
    Regenerative
  • Braking
    Yes
  • Continuous Current
    30 A
  • Drive Input Phase
    dc
  • Drive Input Voltage
    12/24 V dc
  • Drive Output Voltage
    12/24 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Function Of Controller
    Forward/Stop/Reverse
  • Horsepower
    2/3 hp
  • Manufacturer Product Page
  • Max Current
    30 A
  • Max Horsepower
    2/3 hp
  • Min Horsepower
    1/25 hp
  • Peak Current
    60 A
  • Product Type
    DC Drives
  • Technical Data Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)