Motion
DCR600-250
DC Drive - 7-1/2 hp, 36/48 V dc Input, dc, 36/48 V dc Output, Regenerative, IP-00 Rated, Chassis
MI ITEM #06332800
MFR #DCR600-250
Price$1,357.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 7-1/2 hp, 36/48 V dc Input, dc, 36/48 V dc Output, Regenerative, IP-00 Rated, Chassis
MI ITEM #06332800
MFR #DCR600-250

Mfr description
DCR600-250 DC-DC MOTOR CONTROL 250A PEAK
  • Microprocessor based design allows custom programming for OEMs
  • Ideal for battery powered equipment, maintains both set and/or variable speed even as battery voltage declines
  • Extends total running time of equipment
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,357.62/each

Specifications

Dimensions

  • Weight
    2.50 lbs

Details

  • Ambient Temperature Range
    32 to 104 °F
  • Brake Type
    Regenerative
  • Braking
    Yes
  • Continuous Current
    100 A
  • Drive Input Phase
    dc
  • Drive Input Voltage
    36/48 V dc
  • Drive Output Voltage
    36/48 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Function Of Controller
    Forward/Stop/Reverse
  • Horsepower
    7-1/2 hp
  • Manufacturer Product Page
  • Max Current
    100 A
  • Max Horsepower
    7-1/2 hp
  • Min Horsepower
    1/12 hp
  • Peak Current
    250 A
  • Product Type
    DC Drives
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)