Motion
DCR600-6
DC Drive - 1/8 hp, 36/48 V dc Input, dc, 36/48 V dc Output, Regenerative, IP-00 Rated, Chassis
MI ITEM #06332801
MFR #DCR600-6
Price$283.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/8 hp, 36/48 V dc Input, dc, 36/48 V dc Output, Regenerative, IP-00 Rated, Chassis
MI ITEM #06332801
MFR #DCR600-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$283.71/each

Specifications

Dimensions

  • Weight
    0.25 lbs

Details

  • Brake Type
    Regenerative
  • Braking
    Yes
  • Continuous Current
    3 A
  • Drive Input Phase
    dc
  • Drive Input Voltage
    36/48 V dc
  • Drive Output Voltage
    36/48 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Function Of Controller
    Forward/Stop/Reverse
  • Horsepower
    1/8 hp
  • Max Current
    6 A
  • Max Horsepower
    1/8 hp
  • Min Horsepower
    1/40 hp
  • Operating Temperature Range
    32 to 104 °F
  • Peak Current
    6 A
  • Product Type
    DC Drives

Overview

Mfr description
DCR600-6 DC-DC MOTOR CONTROL 6A PEAK
  • Microprocessor-based
  • Diagnostic LEDs
  • 4Q Reversing
  • Wig-Wag Mode

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought