Motion
ELC100-10
DC Drive - 1 hp, 115 V ac Input, 1 ph, 90 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332810
MFR #ELC100-10
Price$239.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1 hp, 115 V ac Input, 1 ph, 90 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332810
MFR #ELC100-10

Mfr description
ELC100-10 AC-DC MOTOR CONTROL 10A
  • ELC110-5 NEMA 1 enclosure prevents accidental contact with the circuit board
  • ELC100-10 has traditional ACE mounting pattern and footprint
  • Inhibit (NO) for coasting to stop, can be used for rapid starting and stopping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.78/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Ambient Temperature Range
    50 to 131 °F
  • Brake Type
    None
  • Braking
    No
  • Continuous Current
    10 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115 V ac
  • Drive Output Voltage
    90 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Run/Stop
  • Horsepower
    1 hp
  • Manufacturer Product Page
  • Max Current
    10 A
  • Max Horsepower
    1 hp
  • Min Horsepower
    1/8 hp
  • Peak Current
    10 A
  • Product Type
    DC Drives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)