Motion
LGC410-1.5
DC Drive - 1/4 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Non-Regenerative, NEMA 1 Rated, 50/60 Hz, NEMA 1
MI ITEM #06332852
MFR #LGC410-1.5
List Price$595.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/4 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Non-Regenerative, NEMA 1 Rated, 50/60 Hz, NEMA 1
MI ITEM #06332852
MFR #LGC410-1.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$595.12/each for your price

Overview

Mfr description
LGC410-1.5 AC-DC MOTOR CONTROL 1.5A
  • Diagnostic LEDs
  • Power Light
  • Field Supply

Specifications

  • Horsepower
    1/4 hp
  • Drive Input Voltage
    115/230 V ac
  • Drive Input Phase
    1 ph
  • Drive Output Voltage
    90/180 V dc
  • Enclosure Rating
    NEMA 1
  • Function Of Controller
    Run/Stop
  • Product Type
    DC Drives
  • Frequency Rating
    50/60 Hz
  • Enclosure Type
    NEMA 1
  • Min Horsepower
    1/20 hp
  • Max Horsepower
    1/4 hp
  • Max Current
    1.5 A
  • Continuous Current
    1.5 A
  • Peak Current
    1.5 A
  • Operating Temperature Range
    50 to 104 °F
  • Brake Type
    None
  • Braking
    No
  • Standards Met
    UL Listed, CSA
  • Weight
    3.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text