Motion
LGC410-10
DC Drive - 2 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Non-Regenerative, NEMA 1 Rated, 50/60 Hz, NEMA 1
MI ITEM #06332853
MFR #LGC410-10
Price$508.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 2 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Non-Regenerative, NEMA 1 Rated, 50/60 Hz, NEMA 1
MI ITEM #06332853
MFR #LGC410-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$508.07/each

Specifications

Dimensions

  • Weight
    3.25 lbs

Details

  • Brake Type
    None
  • Braking
    No
  • Continuous Current
    10 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115/230 V ac
  • Drive Output Voltage
    90/180 V dc
  • Enclosure Rating
    NEMA 1
  • Enclosure Type
    NEMA 1
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Run/Stop
  • Horsepower
    2 hp
  • Max Current
    10 A
  • Max Horsepower
    2 hp
  • Min Horsepower
    1/8 hp
  • Operating Temperature Range
    50 to 104 °F
  • Peak Current
    10 A
  • Product Type
    DC Drives
  • Standards Met
    UL Listed, CSA

Overview

Mfr description
LGC410-10 AC-DC MOTOR CONTROL 10A
  • Diagnostic LEDs
  • Power Light
  • Field Supply

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought