Motion
LGD400-10
DC Drive - 2 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332859
MFR #LGD400-10
Price$220.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 2 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332859
MFR #LGD400-10

Mfr description
LGD400-10 AC-DC MOTOR CONTROL 10
  • ACE Footprint
  • Diagnostic LEDs
  • N.O./N.C. Inhibit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.51/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Brake Type
    None
  • Braking
    No
  • Continuous Current
    10 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115/230 V ac
  • Drive Output Voltage
    90/180 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Run/Stop
  • Horsepower
    2 hp
  • Max Current
    10 A
  • Max Horsepower
    2 hp
  • Min Horsepower
    1/8 hp
  • Operating Temperature Range
    50 to 131 °F
  • Peak Current
    10 A
  • Product Type
    DC Drives
  • Standards Met
    UL Listed, CSA, CE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)