Motion
LGP101-2
DC Drive - 1/6 hp, 115 V ac Input, 1 ph, 90 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332874
MFR #LGP101-2
List Price$437.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/6 hp, 115 V ac Input, 1 ph, 90 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332874
MFR #LGP101-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$437.91/each for your price

Overview

Mfr description
LGP101-2 AC-DC MOTOR CONTROL 2A 90V OUT
  • ACE Footprint
  • Isolated Logic
  • Manual or Signal Mode

Specifications

  • Horsepower
    1/6 hp
  • Drive Input Voltage
    115 V ac
  • Drive Input Phase
    1 ph
  • Drive Output Voltage
    90 V dc
  • Enclosure Rating
    IP-00
  • Function Of Controller
    Run/Stop
  • Product Type
    DC Drives
  • Frequency Rating
    50/60 Hz
  • Enclosure Type
    Chassis
  • Min Horsepower
    1/20 hp
  • Max Horsepower
    1/6 hp
  • Max Current
    2 A
  • Continuous Current
    2 A
  • Peak Current
    2 A
  • Operating Temperature Range
    50 to 131 °F
  • Brake Type
    None
  • Braking
    No
  • Standards Met
    UL Recognized
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text