Motion
MTU400-11.5
DC Drive - 2-1/4 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332887
MFR #MTU400-11.5
Price$593.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 2-1/4 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332887
MFR #MTU400-11.5

Mfr description
MTU400-11.5 AC-DC MOTOR CONTROL 11.5A 1Q
  • Microprocesser based 1Q SCR drive provides the power of two drives in one
  • Two motor outputs, independent or ratio modes
  • Industry standard footprint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.05/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Ambient Temperature Range
    50 to 131 °F
  • Brake Type
    None
  • Braking
    No
  • Continuous Current
    6.5/11.5 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115/230 V ac
  • Drive Output Voltage
    90/180 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Run/Stop
  • Horsepower
    2-1/4 hp
  • Manufacturer Product Page
  • Max Current
    6.5/11.5 A
  • Max Horsepower
    2-1/4 hp
  • Min Horsepower
    1/15 hp
  • Peak Current
    6.5/11.5 A
  • Product Type
    DC Drives
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)