Motion
MUN100-10
DC Drive - 1 hp, 115 V ac Input, 1 ph, 90 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332888
MFR #MUN100-10
List Price$381.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1 hp, 115 V ac Input, 1 ph, 90 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332888
MFR #MUN100-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$381.60/each for your price

Overview

Mfr description
MUN100-10 AC-DC MOTOR CNTRL 10A COMPACT
  • Traditional ACE mounting pattern with smaller footprint uses minimal space
  • Microprocessor-based design allows custom programming for OEMs
  • Stopping Modes: Inhibit (NO) for coasting to a stop, can be used for rapid starting and stopping
  • Designed for cost savings in large quantities for OEMs
  • 1.37 form factor
  • 1% base speed regulation
  • 60:1 speed range
  • Trim pots: Maximum speed, minimum speed, acceleration/deceleration, current limit, IR compensation

Specifications

  • Horsepower
    1 hp
  • Drive Input Voltage
    115 V ac
  • Drive Input Phase
    1 ph
  • Drive Output Voltage
    90 V dc
  • Enclosure Rating
    IP-00
  • Function Of Controller
    Run/Stop
  • Product Type
    DC Drives
  • Frequency Rating
    50/60 Hz
  • Enclosure Type
    Chassis
  • Min Horsepower
    1/20 hp
  • Max Horsepower
    1 hp
  • Max Current
    10 A
  • Continuous Current
    10 A
  • Peak Current
    10 A
  • Ambient Temperature Range
    50 to 131 °F
  • Brake Type
    None
  • Braking
    No
  • Weight
    0.75 lbs
  • Manufacturer Product Page
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text