Motion
PAT450-10
DC Drive - 2 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Non-Regenerative, NEMA 4X Rated, 50/60 Hz, NEMA 4X
MI ITEM #06332898
MFR #PAT450-10
List Price$873.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 2 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Non-Regenerative, NEMA 4X Rated, 50/60 Hz, NEMA 4X
MI ITEM #06332898
MFR #PAT450-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$873.40/each for your price

Overview

Mfr description
PAT450-10 AC-DC MOTOR CNTRL 10A NEMA 4X
  • Plastic Enclosure
  • N.O./N.C. Inhibit
  • On-board Fusing
  • Diagnostic LEDs
  • Field Supply

Specifications

  • Horsepower
    2 hp
  • Drive Input Voltage
    115/230 V ac
  • Drive Input Phase
    1 ph
  • Drive Output Voltage
    90/180 V dc
  • Enclosure Rating
    NEMA 4X
  • Function Of Controller
    Forward/Stop/Reverse
  • Product Type
    DC Drives
  • Frequency Rating
    50/60 Hz
  • Enclosure Type
    NEMA 4X
  • Min Horsepower
    1/8 hp
  • Max Horsepower
    2 hp
  • Max Current
    10 A
  • Continuous Current
    10 A
  • Peak Current
    10 A
  • Operating Temperature Range
    50 to 104 °F
  • Brake Type
    None
  • Braking
    No
  • Standards Met
    UL Listed
  • Weight
    3.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text