Motion
PML703-3
DC Drive - 3/4 hp, 115/230 V ac Input, 1 ph, 140/280 V dc Output, Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332903
MFR #PML703-3
List Price$917.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 3/4 hp, 115/230 V ac Input, 1 ph, 140/280 V dc Output, Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332903
MFR #PML703-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$917.99/each for your price

Overview

Mfr description
PML703-3 AC-DC BRUSHLESS MOTOR CNTRL 3A
  • Microprocessor Based
  • Isolated Logic
  • Auto Ranging Input
  • Doubler Mode
  • DC Injection Braking
  • Thermal Protection
  • Diagnostic LEDs

Specifications

  • Horsepower
    3/4 hp
  • Drive Input Voltage
    115/230 V ac
  • Drive Input Phase
    1 ph
  • Drive Output Voltage
    140/280 V dc
  • Enclosure Rating
    IP-00
  • Function Of Controller
    Forward/Stop/Reverse
  • Product Type
    DC Drives
  • Feedback Type
    Hall Sensor
  • Frequency Rating
    50/60 Hz
  • Enclosure Type
    Chassis
  • Min Horsepower
    1/20 hp
  • Max Horsepower
    3/4 hp
  • Max Current
    3 A
  • Continuous Current
    3 A
  • Peak Current
    3 A
  • Operating Temperature Range
    50 to 104 °F
  • Brake Type
    Regenerative
  • Braking
    Yes
  • Weight
    3.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text