Motion
PML703-5
DC Drive - 1-1/2 hp, 115/230 V ac Input, 1 ph, 140/280 V dc Output, Regenerative, IP-00 Rated, 50/60 Hz, Chassis
Mi Item #06332904
MFR #PML703-5
Price$956.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1-1/2 hp, 115/230 V ac Input, 1 ph, 140/280 V dc Output, Regenerative, IP-00 Rated, 50/60 Hz, Chassis
Mi Item #06332904
MFR #PML703-5

Mfr description
PML703-5 AC-DC BRUSHLESS MOTOR CNTRL 5A
  • Microprocessor Based
  • Isolated Logic
  • Auto Ranging Input
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$956.47/each

Specifications

Dimensions

  • Weight
    3.00 lbs

Details

  • Brake Type
    Regenerative
  • Braking
    Yes
  • Continuous Current
    5 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115/230 V ac
  • Drive Output Voltage
    140/280 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Feedback Type
    Hall Sensor
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Forward/Stop/Reverse
  • Horsepower
    1-1/2 hp
  • Max Current
    5 A
  • Max Horsepower
    1-1/2 hp
  • Min Horsepower
    1/20 hp
  • Operating Temperature Range
    50 to 104 °F
  • Peak Current
    5 A
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)