Motion
PWM401-2
DC Drive - 1/3 hp, 115/230 V ac Input, 1 ph, 130/240 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
Mi Item #06332916
MFR #PWM401-2
Price$407.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/3 hp, 115/230 V ac Input, 1 ph, 130/240 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
Mi Item #06332916
MFR #PWM401-2

Mfr description
PWM401-2 AC-DC PWM MOTOR CONTROL 2A 1Q
  • ACE Footprint
  • Auto-ranging Power Supply
  • Diagnostic LEDs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.09/each

Specifications

Dimensions

  • Weight
    1.50 lbs

Details

  • Brake Type
    None
  • Braking
    No
  • Continuous Current
    2 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115/230 V ac
  • Drive Output Voltage
    130/240 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Run/Stop
  • Horsepower
    1/3 hp
  • Max Current
    2 A
  • Max Horsepower
    1/3 hp
  • Min Horsepower
    1/20 hp
  • Operating Temperature Range
    50 to 104 °F
  • Peak Current
    2 A
  • Product Type
    DC Drives
  • Standards Met
    UL Recognized, CSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)