Motion
RGA440-3-CYC
DC Drive - 1/2 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Regenerative, NEMA 4X Rated, 50/60 Hz, NEMA 4X
MI ITEM #06332945
MFR #RGA440-3-CYC
List Price$1,900.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/2 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Regenerative, NEMA 4X Rated, 50/60 Hz, NEMA 4X
MI ITEM #06332945
MFR #RGA440-3-CYC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,900.85/each for your price

Overview

Mfr description
RGA440-3-CYC AC-DC MOTOR CNTRL 3A 4Q SCR
  • Designed to run in automatic cycle, single cycle or jog mode with one or two limit switches
  • Front cover includes built-in membrane switches
  • Two potentiometers on front cover allow different speeds in the forward and reverse directions
  • On-board fusing
  • Regenerative/4-Quadrant drives have the ability to perform quick and contractorless braking and/or reversing-on-the-fly
  • Accepts tachogenerator feedback for tighter speed regulation
  • Case lights: Forward, reverse, stop, jog
  • 1.37 form factor
  • 1% base speed regulation
  • 0.1% base speed regulation with tach feedback
  • 60:1 speed range
  • Trim pots: Maximum and minimum speed, acceleration/deceleration, current limit, IR compensation, forward and reverse jog, dwell time

Specifications

  • Horsepower
    1/2 hp
  • Drive Input Voltage
    115/230 V ac
  • Drive Input Phase
    1 ph
  • Drive Output Voltage
    90/180 V dc
  • Enclosure Rating
    NEMA 4X
  • Function Of Controller
    Forward/Stop/Reverse
  • Product Type
    DC Drives
  • Frequency Rating
    50/60 Hz
  • Enclosure Type
    NEMA 4X
  • Min Horsepower
    1/20 hp
  • Max Horsepower
    1/2 hp
  • Max Current
    3 A
  • Continuous Current
    3 A
  • Peak Current
    3 A
  • Ambient Temperature Range
    50 to 104 °F
  • Brake Type
    Regenerative
  • Braking
    Yes
  • Standards Met
    UL Listed
  • Weight
    8.50 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text