Motion
RGF403-25
DC Drive - 5 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332952
MFR #RGF403-25
Your Price$1,960.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 5 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #06332952
MFR #RGF403-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,960.39/each(List $2,352.47)

Overview

Mfr description
RGF403-25 AC-DC MOTOR CONTROL 25A 4Q SCR
  • Isolated Logic
  • On-board Fusing
  • 4Q Reversing
  • Tach Feedback
  • Field Supply

Specifications

  • Horsepower
    5 hp
  • Drive Input Voltage
    115/230 V ac
  • Drive Input Phase
    1 ph
  • Drive Output Voltage
    90/180 V dc
  • Enclosure Rating
    IP-00
  • Function Of Controller
    Forward/Stop/Reverse
  • Product Type
    DC Drives
  • Feedback Type
    Tachogenerator
  • Frequency Rating
    50/60 Hz
  • Enclosure Type
    Chassis
  • Min Horsepower
    1 hp
  • Max Horsepower
    5 hp
  • Max Current
    25 A
  • Continuous Current
    25 A
  • Peak Current
    25 A
  • Operating Temperature Range
    50 to 122 °F
  • Brake Type
    Regenerative
  • Braking
    Yes
  • Standards Met
    UL Listed
  • Weight
    5.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text