Motion
RGM403-10
DC Drive - 2 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Regenerative, IP-00 Rated, 50/60 Hz, Chassis
Mi Item #06332966
MFR #RGM403-10
Price$805.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 2 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Regenerative, IP-00 Rated, 50/60 Hz, Chassis
Mi Item #06332966
MFR #RGM403-10

Mfr description
RGM403-10 AC-DC MOTOR CONTROL 10A 4Q SCR
  • ACE Footprint
  • Quick Disconnect Terminal
  • 4Q Reversing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.02/each

Specifications

Dimensions

  • Weight
    1.75 lbs

Details

  • Brake Type
    Regenerative
  • Braking
    Yes
  • Continuous Current
    10 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115/230 V ac
  • Drive Output Voltage
    90/180 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Feedback Type
    Tachogenerator
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Forward/Stop/Reverse
  • Horsepower
    2 hp
  • Max Current
    10 A
  • Max Horsepower
    2 hp
  • Min Horsepower
    1/8 hp
  • Operating Temperature Range
    50 to 131 °F
  • Peak Current
    10 A
  • Product Type
    DC Drives
  • Standards Met
    UL Listed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)