Specifications
Dimensions
- Weight3.75 lbs
Details
- Agency ListingUL Listed
- Ambient Temperature Range50 to 104 °F
- Drive Supply Voltage115/230 V ac
- Enclosure RatingNEMA 4X
- Enclosure TypeNEMA 4X
- Horsepower Rating Normal Duty1 hp
- Input Frequency Rating50/60 Hz
- Manufacturer Product Page
- Mounting TypeWall Mount
- Number Of Input Phases1 ph
- Number Of Output Phases1 & 3
- Operation ModeFrequency Control, Open Loop Control, Velocity Control
- Output Current Normal Duty4.0 A
- Peak Current6.0 A
- Product TypeAC Variable Frequency & Servo Drives
- Standards MetRoHS Compliant
- Technical Data Sheet