Motion
JHWWS-6-18TB

WILLIAMS TOOLS
JHWWS-6-18TB

3/4 in Drive Size
Mi Item #06333075
MFR #JHWWS-6-18TB
Price$908.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWWS-6-18TB

3/4 in Drive Size
Mi Item #06333075
MFR #JHWWS-6-18TB

Mfr description
WS-6-18TB 3/4" SOCKET SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$908.67/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    2 in
  • Min Size
    7/8 in

Details

  • Number Of Pieces
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)