Motion
BWC2-M
Portable Single-Gas Detector - Carbon Monoxide, Lithium Battery
MI ITEM #06333116
MFR #BWC2-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Single-Gas Detector - Carbon Monoxide, Lithium Battery
MI ITEM #06333116
MFR #BWC2-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1-5/8 in
  • Overall Height
    3-7/16 in
  • Overall Width
    2 in

Details

  • Alarm Level
    Carbon Monoxide - 200 ppm, Carbon Monoxide 35 ppm
  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Lithium
  • Display Type
    LCD
  • Gas Monitored
    Carbon Monoxide
  • Measurement Range
    Carbon Monoxide - 0 to 300 ppm

Overview

Mfr description
BWC-2-M - BW CLIP 2 YEAR CO SINGLE GAS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought