Motion
HA3038

SKF
HA3038

Adapter Sleeve - 6.9375 in Bore Dia., 4.4095 in Overall Length, M190x3 Thread Size, Steel Material
MI ITEM #06333162
MFR #HA3038
Price$2,318.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA3038

Adapter Sleeve - 6.9375 in Bore Dia., 4.4095 in Overall Length, M190x3 Thread Size, Steel Material
MI ITEM #06333162
MFR #HA3038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,318.92/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Lock Nut Outside Diameter
    8.6614 in
  • Overall Width
    4.4094 in
  • Thread Size  
    M190x3
  • Weight
    15.87 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 38E
  • Lock Nut Number
    KML38
  • Lock Washer Number
    MBL38
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571031613
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316571031613

Overview

Mfr description
HA3038 ADAPTER SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought