Specifications
Dimensions
- Bore Diameter20 mm
- Cylinder Size20 mm
Details
- Cylinder Application TypeRound Body Cylinder
- Hardware TypeMounting
- Replacement Part TypeMounting Hardware
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)