Motion
10MBSPP-PLUG

GATES RUBBER CO
10MBSPP-PLUG

725363695 Plug - 5/8 in Male British Standard Pipe Parallel, (BSPP) 5/8–14 Thread, Steel
Mi Item #06333623
MFR #10MBSPP-PLUG
Price$32.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MBSPP-PLUG

725363695 Plug - 5/8 in Male British Standard Pipe Parallel, (BSPP) 5/8–14 Thread, Steel
Mi Item #06333623
MFR #10MBSPP-PLUG

Mfr description
10MBSPP-PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.02/each

Specifications

Dimensions

  • Weight
    0.15 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)