Motion
1610RV
Stainless Steel Pro Wet/Dry Vacuum w/Cart - Stainless Steel, 6.5 hp, 12.0 A, 16 gal Tank Capacity
Mi Item #06333671
MFR #1610RV
Price$450.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Pro Wet/Dry Vacuum w/Cart - Stainless Steel, 6.5 hp, 12.0 A, 16 gal Tank Capacity
Mi Item #06333671
MFR #1610RV

Mfr description
50353 - VAC, RED 16G STAINLESS 1610RV
  • Top of the Line 6.5 Peak Horsepower - High performance wet/dry vacuum provides optimum power.
  • Longer Motor Life - Durable, long-lasting motor backed by industry's best warranty.
  • Sturdy Cart, Push Handle and Large Rear Wheels - These features act together to allow the vac to travel easily up/down stairs and over rough terrain and thresholds.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$450.49/each

Specifications

Dimensions

  • Cord Length
    20 ft
  • Height
    28.00 in
  • Weight
    40 lbs

Details

  • Amperage
    12.0 A
  • Export Control Class Number
    EAR99
  • Harmonization Code
    8508190000
  • Horsepower
    6.5 hp
  • Manufacturer Catalog Number
    50353
  • Manufacturer Upc Number
    648846021133
  • Material
    Stainless Steel
  • Power Type
    Electric
  • Tank Capacity
    16 gal (US)
  • Vacuum Cleaner Type
    Wet/Dry
  • Vacuum Collection Method
    Bagless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)