Motion
VP744-5DZ1-04N-M-X538

SMC CORP OF AMERICA
VP744-5DZ1-04N-M-X538

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #06333774
MFR #VP744-5DZ1-04N-M-X538
Price$544.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP744-5DZ1-04N-M-X538

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #06333774
MFR #VP744-5DZ1-04N-M-X538

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$544.19/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Coil Specifications
    Standard
  • Manual Operation Type
    Non-Locking Push
  • Number Of Ports
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Pressure
    Standard (0.7 Mpa)
  • Seal Material
    Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VP744-5DZ1-04N-M-X538 VALVE, SOL
  • Safety standard ISO13849-1 for category 3 and 4
  • Dual residual pressure release valve with detection of main valve position
  • Type of actuation: NC (return spring)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought